Abbotsford
TAB52CM14

ABB 52CM14 3/4IN DEEP ONE DEVICE SUPPORT COVER

Price $13.5738 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:52CM14

Description

Single Gang Box Support Cover, 5 Cubic Inches, 4 Inch Square x 3/4 Inch Raised, Pre-Galvanized Steel

Specifications

Brand Name Thomas & Betts Item Name One Device Support Box Cover
Type Square Length 4 in
Width 4 in Depth 3/4 in
Material Steel Number of Gangs 1
Nominal Capacity 5 in³ Number of Outlets 1
Color Silver Finish Pre-Galvanized
Standards UL E2969 Listed UPC 785991026368

Packages

1 - UNIT - 1