Abbotsford

ABB 643 Steel City® Flush Service SVC Floor Box 3 Gangs Rectangular

Price $1,304.0804 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:643

Description

Floor box with 3/4 inch conduit tapping furnished complete with sealing gasket and 8-32 x 7/16 inch brass screws.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Flush Service SVC Floor Box Type Rectangular
Width 0 - 139.7 mm Depth 92.07 mm
Cubic Capacity 111 in³ Number of Gangs 3
Material Cast Iron, Steel Cable Entry HUB3/4 in
Standards UL E2969 Application Ideal for the Modern Office with Workstations That Have Power, Communications and Data Equipment
UPC 785991618242

Packages

1 - UNIT - 1