Abbotsford

ABB 742D Deep 2-gang steel

Price $279.5167 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:742D

Description

Steel City® Two-gang deep steel floor box for power and communications.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Flush Service Floor Box Type Deep
Cubic Capacity 82 in³ Number of Gangs 2
Material Steel Color Other
Number of Knockouts 8 Standards UL E2969 Listed
Application Provides Flush Service for Power, Communications and Data UPC 785991118100

Packages

1 - UNIT - 1