Abbotsford
BOX1104LMS

ABB CI1104-LMS Device Box 4-Inlet, 1-Outlet, Rectangular Hollow Wall Silver

Price $14.0897 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI1104-LMS
Country of origin:Canada

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2-1/2 in
Cubic Capacity 12.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Standards CSA 5043
UPC 622538414410

Packages

25 - UNIT - (25)