RACK-A-TIERS 20A GFI Pop-up Countertop Box
Description
Pop-up Countertop Box 20 Amp GFI - Plastic Box. The sleek and compact design offers a great option for installing a pop-up outlet into a countertop or floor. Pops up while in use and is out of the way and flush with the countertop when pushed down. Featuring a 20 Amp GFI receptacle. Available in a variety of finishes including black, stainless, white, and nickel silver. The new and improved countertop model features a plastic box and locking ring for easy installation.
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Countertop Pop-Up Box |
| Number of Gangs | 1 | Material | Stainless Steel |
| Color | Black | Includes | Electrical Box, Outlet and Plate Assembly, 15 A Duplex Receptacle |
| Application | For Installing a Pop-Up Outlet into a Countertop or Floor |
Packages
| 1 - UNIT - 1 |