Description
Cage nuts designed for universal use on the enclosure frame profiles and the profiles system. This Cage Nuts, CNM, CNM615 item measures 17x11x20mm with a material of Plastic.
Specifications
| Brand Name | nVent Hoffman | Type | IEC Enclosure Accessories |
| Width | 0.41 in | Height | 0.65 in |
| Material | Plastic | Finish | Matte |
| Color | Black,Gray | Application | Factory Automation and Process Control; Controls and Drives |
| UPC | 783510460587 |
Packages
| 1 - UNIT - 1 |