Abbotsford
HOFCHS616

HOFFMAN CHS616 FRONT FASCIA SCREWS M6 (50)

Price $38.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CHS616

Description

Front phillips screws used with front closing panels (PAC/PAL) or shelves on 19-inch profiles. This Front Phillips Screws, CHS, CHS616 item measures 12x12x16mm with a material of Zinc Plated, Mild Steel.


Description: For the mounting of front closing panels (PAC/PAL) or shelves on to the 19" profiles. To be used in combination with plastic washer PW6.

Length: 16 mm.

Pack quantity: 50 pieces.

Benefit: the screws can be used to fix 19-inch equipment, simplifying the procurement and ensuring that components can be installed easily

Comment: philips screws should be used together with plastic washers, PW, and cage nuts, CN

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510458232

Packages

1 - UNIT - 1