Abbotsford
HOFCIC04

HOFFMAN CIC04 BRACKETS PARTIAL 19IN FIXING 4

Price $234.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIC04

Description

Brackets for 19-inch partial height mounting profiles, CIPP, vertically in 800 mm wide enclosures. This Brackets For 19-in Partial Ht Mounting Profiles, CIC, CIC04 item measures 49x100x50mm with a material of Mild Steel.


Description: For fixing 19" vertical profiles CIPP in 800 mm wide enclosures. Adjustable in depth in steps of 25 mm by using the CLPK click-in profiles.

Material: 3 mm zinc plated steel.

Pack quantity: 4 brackets with mounting accessories.

Benefit: as the brackets are mounted to depth profiles, the 19-inch profiles can be adjusted in height to meet customer requirements

Comment: either click-in profiles, CLPK or mounting profiles, CLPF are required

Specifications

Brand Name Hoffman Size 1.93 x 3.92 x 1.97 inch
Material Mild Steel Type IEC Enclosure Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510458324

Packages

1 - UNIT - 1