Abbotsford
HOFECF06S

HOFFMAN ECF06S FRAME EARTHING M6 SCREW

Price $52.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECF06S
Documents Documents

Description

Earthing connections for fixing the earthing straps and cables to the enclosure’s frame. This Earthing Connections For Frames M6, ECF, ECF06S item has a material of Stainless Steel.


Description: Earthing connections for fixing the earthing straps and cables to the enclosure’s frame.

Pack quantity: 10 sets.

Advantage: the earthing/grounding connection kit contains all the necessary components to connect earthing cables and straps to the floor standing enclosure frame

Benefit: the pretested earthing connection ensures that both procurement and installation can be done efficiently

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 0.51 x 15 x 0.31 inch Material Stainless Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510473617

Packages

1 - UNIT - 1