Abbotsford
HOFESFC456

HOFFMAN ESFC456 SWING FRAME 2200

Price $1,583.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESFC456
Documents Documents

Description

Full height swing frame for 19” equipment that provides additional mounting space. This Full Height Swing Frames, ESFC, ESFC456 item measures 2067x499x80mm with a material of Mild Steel, finish Zinc Plated.


Description: Full height swing frame for 19” components allowing left and right hand opening. Can be used in steel, combinable and compact enclosures. Hinges designed to give extra build-in depth. Adjustable top hinge for square mounting of the swing fram

Maximum load: 1800N, supplied with a self positioning device.

Lock: Two 3 mm double-bit locks.

Material: 19" vertical profiles 2 mm zinc plated steel. Frame: vertical profiles 2 mm and horizontal profiles 3 mm.

Pack quantity: 1 swing frame with hinges.

Mounting requirements: ESFC for 600 mm, 800 mm, 1000 mm, 1200 mm wide steel, combinable enclosures. Add ESFB for mounting in a steel, combinable enclosure.

Lock: two 3 mm double-bit locks

Mounting requirements: ESFC for 600mm (24), 800mm (31), 1000mm (39), 1200mm (47) wide steel, combinable enclosures; add ESFB for mounting in a steel, combinable enclosure

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Length 86.99 in Width 19.65 in
Height 81.38 in Material Mild Steel
Application Stationary Machinery and Equipment Outside Factory UPC 783510480479

Packages

1 - UNIT - 1