Abbotsford
HOFLI503

HOFFMAN LI503 LOCK INSERT DOUBLE BIT 3 MM

Price $36.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LI503

Description

Inserts to replace the standard double-bit 3 mm insert in the standard lock cover. This Inserts, LI, LI503 item measures 16x16x20mm with a material of Zamak, Double Bit 3mm.


Description: Inserts to replace the standard double-bit 3 mm insert in the standard lock cover.

Material: Zamak.

Pack quantity: 1 piece.

Benefit: the lock insert limits the access to the enclosure via different key options; specific locking inserts maybe selected due to the specification set by the end user

Specifications

Brand Name Hoffman Material Zamak
Type IEC Enclosure Accessories Color Unpainted
Finish Mill Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls
UPC 783510484934

Packages

1 - UNIT - 1