Abbotsford
HOFLI505

HOFFMAN LI505 LOCK INSERT DOUBLE BIT 5 MM

Price $35.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LI505

Description

Inserts to replace the standard double-bit 3 mm insert in the standard lock cover. This Inserts, LI, LI505 item measures 16x16x20mm with a material of Zamak, Double Bit 5mm.


Description: Inserts to replace the standard double-bit 3 mm insert in the standard lock cover.

Material: Zamak.

Pack quantity: 1 piece.

Benefit: the lock insert limits the access to the enclosure via different key options; specific locking inserts maybe selected due to the specification set by the end user

Specifications

Brand Name nVent Hoffman Material Zamak
Type IEC Enclosure Accessories Color Unpainted
Finish Mill Application Factory Automation and Process Control; Controls and Drives
UPC 783510484965

Packages

1 - UNIT - 1