Abbotsford
HOFMMG16

HOFFMAN MMG16 COVER PLATE 16 PIN

Price $304.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MMG16
Documents Documents

Description

Cover Plates, MMG cover unused connector cutouts of a marshalling plate MM, allowing a mix of connector types. This Cover Plates, MMG, MMG16 item measures 52x123x2mm with a material of Zinc Plated, Mild Steel, 16 pin.


Description: To cover unused connector cut-outs of a marshalling plate MM, or to adapt to 16 pins connectors to allow the mix of both connector types.

Material: 2 mm zinc plated steel.

Pack quantity: For quantity see table. Including mounting accessories and seal.

Benefit: the cover plates maintain the segregation between enclosures or the raised side door when either some cut-outs are not used or when the customer uses 16-pin connectors instead

Comment: the cover plates are to be mounted onto the marshalling plate, MM

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Length 0.00 in Material Mild Steel
Color Unpainted Width 0.00 in
Thickness 2 mm Finish Zinc Plated
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510507688

Packages

1 - UNIT - 1