Abbotsford
HOFMPA04R

HOFFMAN MPA04R MP BRACKETS REAR FIXING

Price $195.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPA04R
Documents Documents

Description

Mounting Plate Brackets For Rear Mounting, MPA-R provides plate mouning flush with enclosure frame. This Mounting Plate Brackets For Rear Mounting, MPA-R, MPA04R item measures 50x50x38mm with a material of Steel, finish Zinc Plated.


Description: To fix mounting plates to the enclosure from rear. The kit includes brackets for fixing the mounting plate flush with the enclosure frame or set back behind the enclosure frame, adding +20mm of useful depth for mounting components. These brac

Material: 3 mm zinc plated steel.

Pack quantity: 2 top brackets, 2 bottom brackets, 2 brackets for flushing the mounting plate with the frame and 2 brackets for setting the mounting plate back behind the frame with mounting accessories.

Benefit: the mounting plate can be positioned to support any configuration such as back-to-back mounting plate, or aligning the components with the inner door

Comment: these brackets should only be purchased if the mounting plate is purchased as an accessory for depth adjustment of a mounting plate that is delivered with an enclosure, select MPD

Specifications

Brand Name Hoffman Size 1.97 x 1.97 x 1.5 inch
Material Mild Steel Type IEC Enclosure Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510509583

Packages

1 - UNIT - 1