Abbotsford
HOFMPF1800

HOFFMAN MPF1800 FILLER PLATE 1800

Price $469.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPF1800
Documents Documents

Description

Filler Plates, MPF provide a flat mounting surface in bayed enclosures when mounting plate is not fitted flush to frame. This Filler Plates, MPF, MPF1800 item measures 1686x102x25mm with a material of Zinc Plated, Mild Steel.


Description: Covers the space between pairs of adjacent mounting plates to provide a continuous working surface, when two enclosures are mounted together.

Material: 2 mm zinc plated steel.

Pack quantity: 1 plate with mounting accessories.

Benefit: the available space for mounting components and equipment is increased allowing components to be mounted across the entire width of the enclosure; the continuous mounting surface allows customers to mount components between the two enclosures, en

Comment: the mounting plates within the enclosure assembly cannot be mounted in the most rear position, if the filler plate is to be fixed between them

Specifications

Brand Name nVent Hoffman Length 71.24 in
Width 12.00 in Height 66.38 in
Material Steel Type IEC Enclosure Accessories
Color Unpainted Finish Zinc
Application Factory Automation and Process Control; Controls and Drives UPC 783510512279

Packages

1 - UNIT - 1