Abbotsford
HOFMPW2005

HOFFMAN MPW2005 PANEL FITS 2000X500MM

Price $828.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPW2005
Documents Documents

Description

Wide mounting plates create an installation surface over the full width of the enclosure. This Wide Mounting Plates, MPW, MPW2005 item measures 2000x500x25mm with a material of Mild Steel, finish Zinc Plated.


Description: Creates an installation surface over the full width of the enclosure. Easy installation by use of sliding profiles MTS from the side. Nominal width equals the enclosure width. When combining enclosures the MPWs can be connected and slid in as

Material: 3 mm galvanized steel.

Pack quantity: 1 piece with mounting accessories.

Mounting requirements: Add sliding profiles MTS. MPW fits in combinable enclosures only.

Benefit: fast mounting of components and more mounting surface inside the enclosure

Mounting requirements: add sliding profiles MTS. MPW fits in combinable enclosures only

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Length 79.12 in Width 19.65 in
Height 74.57 in Material Mild Steel
Application Stationary Machinery and Equipment Outside Factory UPC 783510514471

Packages

1 - UNIT - 1