Abbotsford
HOFSFSU02

HOFFMAN SFSU02 SWING FRAME CHASSIS SUPPORT

Price $528.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SFSU02

Description

Swing Frame Chassis Support, SFSU add in-depth support and relieve pressure on heavy chassis applications. This Swing Frame Chassis Support, SFSU, SFSU02 item measures 66x57x135mm with a material of Mild Steel, finish Zinc Plated.


Description: To add in-depth support and relieve pressure on heavy chassis applications.

Material: 2 mm zinc plated steel.

Pack quantity: 1 pair with mounting accessories.

Mounting requirements: For full height swing frames the SFMP can be added for more in-depth support and easy cable routing. Mounted directly to the back of the swing frame or to the Swing Frame mounting plate SFMP.

Comment: the chassis support brackets have to be installed onto the side hole pattern of the swing frames, SFM, SFC or SFS

Mounting requirements: for full height swing frames the SFMP can be added for more in-depth support and easy cable routing; mounted directly to the back of the swing frame or to the Swing Frame mounting plate SFMP

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 0.00 in Width 0.00 in
Height 0.00 in Material Steel
Application Controls and Drives; Factory Automation and Process Control UPC 783510527976

Packages

1 - UNIT - 1