Abbotsford
HOFSHTP600

HOFFMAN SHTP600 MOUNTING PROFILE SHT 600

Price $208.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SHTP600
Documents Documents

Description

These mounting profiles for SHT allow for mounting of a telescopic shelf at a partial depth. This Mounting Profiles For SHT, SHTP, SHTP600 item measures 40x15x554mm with a material of Mild Steel, finish Zinc Plated.


Description: Profiles for partial and full depth mounting of the telescopic shelf SHT. Makes possible to mount a 600 mm deep SHT in a 800 mm deep enclosure. Fixed directly to the enclosure's frame. Fully adjustable in height in steps of 12.5 mm.

Material: 1.5 mm zinc plated steel.

Pack quantity: 2 profiles with mounting accessories.

Benefit: the shelf, SHT, can be mounted within floor standing enclosures leaving free space in the rear of the enclosure for cabling or for the installation of components onto the mounting plate

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510528225

Packages

1 - UNIT - 1