Abbotsford
HOFA42P30SS6

HOFFMAN A42P30SS6 Panel SS 39x27"

Price $927.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A42P30SS6
Documents Documents

Description

SOLID; HEIGHT 39 INCH; WIDTH 27 INCH; THICKNESS 12 GAUGE; 316 STAINLESS STEEL; NEMA 3R/4/4X/12/13 ENCLOSURE


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.40 in
Width 27 in Material Stainless Steel
Color Natural Finish Brushed
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510839208

Packages

1 - UNIT - 1