Abbotsford
HOFA60P36G

HOFFMAN A60P36G Hoffman Panel Conductive Steel 1448 mm Hx 838 mm W

Price $502.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A60P36G
Documents Documents

Description

Panel for type 3R, 4, 4X, 12 and 13 enclosures, 12 gauge conductive steel, Flanges on four sides, Corrosion-resistant coating, 19mm thickness, 8 fixing holes, Panel mounting hardware is furnished with enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 1448 mm Width 838 mm
Material Conductive Steel Color Natural
Finish Primed For Use With 60 x 36 in Type 3R, 4, 4X, 12 and 13 Enclosures
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510262099

Packages

1 - UNIT - 1