Abbotsford
HOFA90PM78BG

HOFFMAN A90PM78BG GALV PANEL MULTI DR BOLT 78X72

Price $1,767.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90PM78BG
Documents Documents

Description

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Height 3.70 in
Width 72 in Material Steel
Finish Galvanized UPC 783510381387

Packages

1 - UNIT - 1