Abbotsford
HOFSPM2008R5

HOFFMAN SPM2008R5 SIDE PANELS 2000X800 (2)

Price $1,130.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SPM2008R5

Description

Mild steel side panels ensure ingress protection is maintained and are easy, one man installation. This Side Panels, SPM, SPM2008R5 item measures 1964x19x762mm with a material of Mild Steel color Light Gray.


Description: Easy one man assembly. Sealed by an extruded, one piece polyurethane gasket and mounted with 8 screws and new patented retainers. Can be replaced by the side door DNS.

Material: 1.5 mm steel plate.

Finish: RAL 7035 structured powder coating.

Protection: IP 55, TYPE 12, 13 in combination with MCS. IP66, TYPE 4, 12, 13 in combination with MCS-HP.

Pack quantity: 2 panels with mounting accessories.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Height 77.32 in Width 0.75 in
Depth 30 in Material Steel
Color Light Gray Finish Powder Coat
Application Factory Automation and Process Control; Controls and Drives UPC 783510528584

Packages

1 - UNIT - 1