Abbotsford
HOFPAC01

HOFFMAN PAC01 FRONT PANEL 45X470

Price $157.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PAC01
Documents Documents

Description

Painted steel front panels can either be used to reserve space for future equipment or mount non 19-inch equipment. This Painted Steel Front Panel, PAC, PAC01 item measures 44x483x12mm with a material of Mild Steel, color Light Gray.


Description: Plain 19" front panel.

Material: 1.5 mm steel.

Finish: RAL 7035.

Pack quantity: 1 piece.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Height 1.73 in Width 18.88 in
Depth 0.45 in Material Steel
Color Light Gray Finish Powder Coat
Application Factory Automation and Process Control; Controls and Drives UPC 783510525156

Packages

1 - UNIT - 1