Abbotsford
HOFPAC04

HOFFMAN PAC04 FRONT PANEL 178X470

Price $216.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PAC04
Documents Documents

Description

Painted steel front panels can either be used to reserve space for future equipment or mount non 19-inch equipment. This Painted Steel Front Panel, PAC, PAC04 item measures 177x483x12mm with a material of Mild Steel, color Light Gray.


Description: Plain 19" front panel.

Material: 1.5 mm steel.

Finish: RAL 7035.

Pack quantity: 1 piece.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Height 19.13 in Width 18.88 in
Depth 0.45 in Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives; Factory Automation and Process Control UPC 783510525187

Packages

1 - UNIT - 1