Abbotsford
HOFPPP46

HOFFMAN PPP46 Panel sub partial steel white 20.87x14.17"

Price $478.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPP46
Documents Documents

Description

PARTIAL SUBPANEL; HEIGHT 14.17 INCH; WIDTH 20.87 INCH; 12 GAUGE STEEL; PAINTED; WHITE; BULLETIN P20 MODULAR ENCLOSURE SYSTEM; APPROVAL UL, CSA, CE; PROLINE[R] BRAND; APPLICABLE STANDARD NEMA, IEC, VDE


12 gauge steel; conductive or white painted finish

All necessary mounting hardware is included

Partial Subpanels have flanges on four sides for added strength.

Panels can be positioned vertically in 25-mm increments, but also can be positioned at any depth in 25-mm increments using depth-mounted grid straps for securing (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Non-Reversing Height 3.00 in
Width 16.00 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510992101

Packages

1 - UNIT - 1