Abbotsford
APPGUB1CA

EGS GUB1CA Junction Box Explosionproof, Dust-Ignitionproof, Watertight

Price $1,564.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GUB1CA

Description

Cast junction box furnished with surface cover and mounting lugs. For use in CEC governed locations. Explosion proof, dust-ignition proof, watertight. Drilled and tapped with clearance for conduit seals.

Specifications

Brand Name Appleton Item Name Junction Box
Type Explosionproof, Dust-Ignitionproof, Watertight Length 177.8 mm
Width 177.8 mm Depth 165.1 mm
Material Cast Aluminum Series/Model GUB
Includes 136.7 mm Diameter Surface Cover and Mounting Lugs Standards NEC/CEC Certified, CSA C22.2 No. 25, CSA C22.2 No. 30
Application Used as an Enclosure in Relays, Instrument and other Control Apparatus in Classified Locations UPC 781381975056

Packages

1 - UNIT - 1