Abbotsford
HOFLLH503N

HOFFMAN LLH503N LIFT HANDLE

Price $273.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LLH503N
Documents Documents

Description

This lift handle limits access to unauthorized personnel through the different locking options. This Lift Handle Lock Covers, LLH, LLH503N item measures 290x35x59mm with a material of Zamak, Padlocking, 503N.


Description: Lift handle for LHC locking inserts/half cylinders.

Material: Zamak.

Pack quantity: 1 lift handle.

Mounting requirements: Add LHC inserts/half cylinders when required.

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Size 11.42 x 1.38 x 2.31 inch Material Zamak
Color RAL 9005 Black Finish Textured
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510537968

Packages

1 - UNIT - 1