Abbotsford
GESSTL3203

HOFFMAN 3 ft 225Amp 3W Splitter Box Steel Screw Cover

Price $157.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AST3223R
Documents Documents

Description

Splitter trough type 1, 3 wires, 1 main lug with 225 A rated, 6 branch lugs with 150 A rated, ANSI 61 grey polyester powder paint finish inside and out, 16 or 14 gauge steel, Hinged covers, Mounting holes are provided in back side, Includes single point ground lug, Splits feeder circuit conductors into multiple branch circuit conductors.


Various size knockouts on each side

Hinged covers

Mounting holes in back

Includes single-point ground lug

Ground Splitter (ground bar) accessory available

16 or 14 gauge steel

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Splitter Trough with Lid Type Utility Box
Length 36 in Width 914 mm
Depth 114 mm Material 16/14 ga Steel
Finish Powder Coated Color Gray
Mounting Type Surface NEMA Rating IP30, NEMA Type 1
Standards CSA C22.2 No. 76, UL File Number 42184, IEC 60529 Application For Three and Four Wire Power Distribution Systems
UPC 783510136765

Packages

1 - UNIT - 1