Abbotsford
BUR62CHENBOX

HUBBELL 62CHENBOX 62CHENBOX

Price $14.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:62CHENBOX

Description

Silicon Bronze NUT, Hexagonal nuts,Thread Size: 5/8-11.


DURIUM™ silicon bronze hardware combines high strength and corrosion resistance

Silicon bronze per ASTM B99

Specifications

Brand Name Burndy Sub Brand Durium
Thread Type UNC Height 0.559 in
Material Silicon Bronze Type Nut Without Spring
Standards ROHS Compliant Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810012413

Packages

25 - UNIT - (25)