Description
The Pinnacle Series 24V driver has been designed with complete flexibility in mind. The compact size with a profile height of less than 1.6" and a certificate for wet rated locations allows for unlimited installation applications. It meets all requirements for Class 2 certification and is the recommended driver for use with our 24V Pinnacle Series LED tape light.
Specifications
| Brand Name | NDR Electric | Sub Brand | Distri-Lite |
| Item Name | LED Driver | Input Voltage | 100 - 277 VAC |
| Input Current | 1.3 A | Output Voltage | 24 VDC |
| Output Current | 4 A | Output Power | 96 W |
| Series/Model | TLD24V | Material | Aluminum |
| Frequency Rating | 47 - 63 Hz | Efficiency (%) | 0.83 |
| Power Factor | 0.98 at 120 VAC, 0.96 at 277 VAC | Length | 6-1/2 in |
| Width | 3.7 in | Height | 1.6 in |
| Temperature Rating | -40 to 60 °C | Environmental Conditions | 20 - 90% Non-Condensing Humidity, Dry and Damp Locations |
| Standards | cUL Listed, CSA C22.2 No.250.13, Class 2, Class P, FCC Approved, Tyte HL, UL 8750, UL1310 | Application | For Tape Light |
| UPC | 775110022227 |
Packages
| 1 - UNIT - 1 |