Description
Pictogram Exit Sign, 120 to 347VAC, 6 to 24VDC, Brand: Emergi-Lite, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: no battery
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Emergi-Lite |
| Item Name | Pictogram Exit Sign | Voltage Rating | 120 - 347 VAC, 6 - 24 VDC |
| Fixture Wattage | 2 - 3 W | Dimensions | 13-1/4 in L x 2-1/8 in W x 7-1/2 in H |
| Lamp Type | LED | Legend | Running Man |
| Letter Color | Green | Face Type | Single/Double |
| Battery Type | Nickel Cadmium | Mounting | Ceiling, Wall, Side |
| Series/Model | CM-SS-E | Housing Material | Polycarbonate/Steel |
| Amperage Rating | 0.01 A | Frequency Rating | 50/60 Hz |
| Includes | (1) No Arrow, (2) With Arrows Pictogram Panels | Standards | CSA Certified, CSA C22.2 No 141-15 |
| UPC | 787321128896 |
Packages
| 1 - UNIT - 1 |