Abbotsford
MIL48731094

MILWAUKEE 48-73-1094 BOLT™ Low-Profile Headlamp Mount

Price $10.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1094

Description

The MILWAUKEE® BOLT™ Low-Profile Headlamp Mount allows headlamp compatibility with BOLT™ eye visors and select BOLT™ full face shields. The headlamp mount is reversible and secures into the Front or Rear BOLT™ Mount of your MILWAUKEE® head protection for added convenience. The BOLT™ Low-Profile Headlamp Mount works with Milwaukee and most other professional brand headlamps. All MILWAUKEE® safety helmets and hard hats are BOLT™ compatible. This low-profile headlamp mount is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.


Allows Headlamp Compatibility with Milwaukee® BOLT™ Eye Visors and Select BOLT™ Full Face Shields

Included with Select Milwaukee® BOLT™ Accessories

Compatible with Milwaukee® Safety Helmets & Hard Hats

Webbing included

Tool-free Attachment

Reversible - Secures to Front and Rear BOLT™ Mounts

Pull latch for quick detachment

PC/ABS Construction

Lightweight, Low-Profile Design

Compatible with Most Headlamps

Specifications

Brand Name Milwaukee Sub Brand Bolt™
Item Name Headlamp Mount Size Adjustable Fit
Material Plastic Type Low Profile
Color Black Dimensions 0.06 in L x 4.75 in W x 3 in H
Mounting Type Clip-On For Use With Milwaukee® BOLT™ Eye Visors and Select BOLT™ Full Face Shields
Standards ANSI or OSHA Certified UPC 045242758401

Packages

1 - UNIT - 1