Abbotsford
KLN56063

KLEIN TOOLS 56063 RECHARGEABLE SAFETY LAMP

Price $62.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56063

Description

The Klein Tools Red Safety Lamp provides supplemental visual alert in busy, noisy, dark, and bright environments. Designed to attach to Klein Tools' hard hat or safety helmet front or back accessory mounts; the Safety Lamp can also be attached to magnetic surfaces to serve as a stationary alert beacon. The Safety Lamp has four user-selectable modes (High and Low settings in both Pulse and Solid On) and is rechargeable via USB-C cable (included).


Focused quad-directional multi-LED is visible up to 1/4 mile (0.4 km) in low light and clear weather

Four operational modes: Pulse (High), Pulse (Low), Solid On (High), Solid On (Low) Up to 52 hours runtime

Designed to attach directly to Klein Hard Hats and Safety Helmets with patent-pending front/back accessory mounts no straps needed

Attach to magnetic surface to serve as stationary alert beacon

Compact and lightweight design for all day use

High Quality Red LEDs for exceptional visibility in BOTH bright and low light conditions

Durable: drop-test rating of 10-Foot (3 m)

IP64 rated: dust proof and water resistant for indoor/outdoor use

Rechargeable via USB-C cable (included)

Battery status indicator

Specifications

Brand Name Klein Tools Item Name Safety Lamp with Magnet
Type Rechargeable Battery Type Lithium-Ion
Dimensions 1.27 in L x 1.3 in W x 2.53 in H Lamp Type LED
Lumens 22 lm Battery Burn Time 52 hr Pulse Low, 10 hr Pulse High, 22 hr Solid On Low, 5 hr Solid On High
Housing Material PC/ABS/TPE Degree of Protection IP64
Includes Rechargeable Battery, USB Charging Cord, Instruction Manual Standards BC-CEC, NR Can, UL1642
Application Hard Hat Safety Lamp, Stationary Alert Beacon UPC 092644560637

Packages

1 - UNIT - 1