Abbotsford
MIL2014R

MILWAUKEE 2014R Milwaukee® Rechargeable Clip Light

Price $95.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2014R

Description

The MILWAUKEE® Rechargeable Clip Light delivers ON-PERSON & ON-SURFACE LIGHTING with a versatile clip and magnetic base for secure mounting for any task. The clip features a ½-inch opening, making it easy to attach to ball caps, shirts, or surfaces. Designed for tight spaces, this light offers 165° of light head mobility to improve visibility. Manage four light output modes for up to 300 lumens of TRUEVIEW™ High-Definition Output and two independent light panels, you can adjust the direction of your light and optimize runtime up to 5 hours. The MILWAUKEE® Rechargeable Clip Light is USB-C rechargeable and built to withstand tough jobsite conditions with an IP54 Water and Dustproof Rating and a 6 ft impact rating. Backed by a 2-year warranty.


4 Modes: High: 300 - Lumens - 3 hrs; Low: 100 - Lumens - 5 hrs; Spot High: 300 - Lumens - 3 hrs; Spot Low: 100 Lumens - 5 hrs

Versatile Clip & Magnet for Fast Mounting

165 Degree Light Head Mobility

2 Independent Light Panels

Compact Wearable Design

IP54: Dust and Water Resistance

6 FT Drop Rated

2 Year Warranty

Milwaukee Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging via USB-C.

Packages

1 - UNIT - 1 5 - UNIT - (5)