Abbotsford
FSSFCJS010

LUTRON FCJS-010 Vive PowPak Fixture Control Fixture Control For 0 -10 VDC 120 - 277 VAC,

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:FCJS-010
Documents Documents

Description

Radio frequency (RF) device that controls either the Lutron 0-10 VDC electronic fluorescent ballasts and LED drivers. This is based on RF input from Pico wireless controls, Radio Powr Savr wireless sensors, or wired inputs from the PowPak fixture sensor. The control module mounts to a fixture or a U.S.-style junction box. Communication with RF input devices is accomplished using Lutron Clear Connect RF Technology.

Specifications

Brand Name Lutron Sub Brand Vive PowPak
Item Name Fixture Control Type Fixture Control For 0 -10 VDC
Voltage Rating 120 - 277 VAC Number of Poles 1
Material Plastic, Metal Color Green,White
Dimensions 72 mm W x 32 mm D x 100 mm H Mounting Type Surface or Junction Box
Temperature Rating 0 °C to 40 °C For Use With Vive Hub
Standards cUlL Listed, NOM Certified, FCC Compliant, California Title 20/24 Compliant Application For Indoor use, Lighting Control and 0 - 10 V Ballasts and Drivers
UPC 784276148962

Packages

1 - UNIT - 1