Abbotsford
INTEK4027S

INTERMATIC EK4027S NIGHTFOX EK SERIES PREMIUM BUTTON MOUNT ELECTRONIC PHOTOCONTROL, 347 V

Price $55.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EK4027S

Description

NIGHTFOX electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. Mounts internally to an enclosure with a minimum installation hole size of 5/8” diameter. Comes with 9" wire leads.


Non-drift silicon light sensor with IR filter

DC relay with zero-crossing circuitry for extended life

Conformal coated PCB

15-year design life

Exceeds 10,000 ON/OFF switching cycles

Fail ON mode

Ideal for single or multi fixture HID and LED installations

220J MOV surge protection element

Mounts internally to enclosure

Features 3/8" - 18 NPSM thread for a minimum installation hole size of 5/8 inch diameter

Specifications

Brand Name NA Item Name Electronic Photocontrol
Type Home Improvement & Commercial Supplies - Electrical & Lighting Sensor, Switches, Fuses and Gauges Voltage Rating 347 V
Frequency Rating 50/60 Hz Sensor Type Electronic photocontrol
Material Polycarbonate Color Gray
Finish Plastic Dimensions 31.8 x 33.3 x 57.2 mm
Mounting Button Temperature Rating 70.0 degrees C
Warranty 8 YR For Use With Lighting, pathways
Standards Ansi C136.24 Application Outdoor Lighting Control
UPC 078275152366

Packages

1 - UNIT - 1 12 - UNIT - 12