Abbotsford
ABBSU201MK63

ABB SU201M-K63 UL489 MCB 1P K 63A 240

Price $59.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SU201M-K63

Description

Miniature Circuit Breaker, Rated Current 63 Amps, 1 Pole, Interrupt Rating 10 kA, Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Specifications

Brand Name ABB Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 63 A Voltage Rating 240 VAC
Auxiliary Contacts Yes Trip Type K-Curve
Standards UL 489, CSA 22.2 No. 5, IEC 60947-2 Application Branch Circuit Protection
UPC 888614423244

Packages

1 - UNIT - 1