Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 20 Amps, 2 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve C, Voltage up to 277/Y480 VAC, 250/500 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Specifications
| Brand Name | ABB | Type | High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 20 A | Voltage Rating | 277/480 VAC, 250/500 VDC |
| Auxiliary Contacts | Yes | Trip Type | C-Curve |
| Standards | UL 1077, CSA 22.2 No. 235 | Application | Supplementary Protectors |
| UPC | 888614273566 |
Packages
| 1 - UNIT - 1 |