Abbotsford
FPLNA2P100

GESCAN NA2P100 2 Pole Plug-in 100Amp 120/240V National Electrical Supply Circuit Breaker

Price $504.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NA2P100

Description

Circuit breaker FEDERAL PIONEER clip-on 2 poles 100A 240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Miniature Circuit Breaker Type Type NA, Standard
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 100 A Voltage Rating 120/240 VAC
Terminal Connection Screw Lug Mounting Type Plug-in
Phase 1 Conductor Size 4-2/0 AWG Copper and Aluminum
Trip Type Thermal Magnetic Dimensions 3-1/2 in L x 2 in W x 3.34 in D
Standards CSA Certified

Packages

1 - UNIT - 1