Abbotsford
CTHDNBA2020

INTERNAL BREAKER DNBA2020 Circuit Breaker Duplex 20 A, 1 P, Bolt-On

Price $76.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:DNBA2020

Description

DNBA2020 bolt on circuit breaker for CPM/CPL 2 single pole 20-20 A circuit breaker.

Specifications

Brand Name Cutler Hammer Item Name Circuit Breaker
Type Duplex Series DNBA
Number of Poles 1 Interrupt Rating 10 kA at 120/240 VAC
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Bolt-On Mounting Type Plug-in
Phase 1 Frame BAB
Trip Type Thermal Magnetic Dimensions 1 in W x 2.37 in D x 2.31 in H
Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1