Abbotsford
GEDTHQL2120

GESCAN THQL2120 20Amp 120/240VAC 10kA 2 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $44.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL2120

Description

Specifications

Brand Name GE Current Item Name Molded Case Circuit Breaker
Type Type THQL Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 20 A
Terminal Connection Box Lug Mounting Type Plug-In
Phase 1 Conductor Size 12-8 AWG
Frame Q-Line Trip Type Non-Interchangeable
Temperature Rating 65 - 75 °C Dimensions 2-3/8 in L x 1 in W x 3-9/32 in H
Standards GSA Compliant, UL E11592 Application For Commercial, Residential
UPC 20783164012914

Packages

1 - UNIT - 1 5 - UNIT - 5