Description
Specifications
| Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
| Type | Type WL | Number of Poles | 3 |
| Amperage Rating | 1600 A | Voltage Rating | 120/280 V |
Packages
| 1 - UNIT - 1 |
| Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
| Type | Type WL | Number of Poles | 3 |
| Amperage Rating | 1600 A | Voltage Rating | 120/280 V |
| 1 - UNIT - 1 |