Description
Non-interchangeable trip (assembled circuit breaker without lugs).
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Type | MXD6 | Number of Poles | 3 |
| Interrupt Rating | 25 kAIC | Voltage Rating | 600 V |
| Trip Range | 4000-8000 | Frequency Rating | 50/60 Hz |
| Actuator | Varying | Auxiliary Contacts | N/A |
| Frame | MD | Trip Type | Thermal Magnetic |
| Standards | HACR | Application | Standard 40C Breaker |
| UPC | 783643252325 |
Packages
| 1 - UNIT - 1 |