Abbotsford
SIE3VA51404ED360AA0

SIEMENS 3VA51404ED360AA0 BRKR 3VA51 3P 40A 25KA FTFM AL

Price $1,406.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA51404ED360AA0

Description

circuit breaker 3VA5 UL Frame 125 breaking capacity class S 25 kA @ 480 V 3-pole, line protection TM210, FTFM, In=40 A overload protection Ir=40 A permanently set short-circuit protection Ii=10 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766831829

Packages

1 - UNIT - 1