Description
3VA5 Molded Case Circuit Breaker, FS 125A, 2 Poles, 100A, MCS110, Very High Breaking
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 2 |
| Amperage Rating | 100 A | Degree of Protection | 40 |
| Standards | CSA; UL | Application | Electrical Distribution |
| UPC | 804766777172 |
Packages
| 1 - UNIT - 1 |