Abbotsford
SIE3VA51304ED260AA0

SIEMENS 3VA51304ED260AA0 BRKR 3VA51 2P 30A 25KA FTFM AL

Price $1,237.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA51304ED260AA0

Description

circuit breaker 3VA5 UL Frame 125 breaking capacity class S 25 kA @ 480 V 2-pole, line protection TM210, FTFM, In=30 A overload protection Ir=30 A permanently set short-circuit protection Ii=10 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 2 UPC 804766881978

Packages

1 - UNIT - 1