Abbotsford
SIEB115HH

SIEMENS B115HH Molded Case Circuit Breaker HBL 15 A, 1 P, Bolt-On

Price $210.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B115HH

Description

Molded case circuit breaker with panel board mounting and INSTA-wire.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type HBL
Number of Poles 1 Interrupt Rating 65 AIC
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 1 in W x 3 in D x 3-3/4 in H
Standards UL Listed, CSA, NOM Certified Application Electrical Distribution
UPC 783643264083

Packages

1 - UNIT - 1