Description
Type QP Molded Case Circuit Breaker, 3 Pole, 240V, 100A, 10kA, Plug-in, 1 Inch per Pole
Specifications
| Brand Name | Siemens | Sub Brand | Circuit Breakers |
| Item Name | Circuit Breaker | Type | QNRH |
| Number of Poles | 3 | Interrupt Rating | 10 AIC |
| Amperage Rating | 200 A | Voltage Rating | 240 VAC/VDC |
| Terminal Connection | Plug-In | Mounting Type | Plug-In |
| Trip Range | Thermal Magnetic | Frequency Rating | 60 Hz |
| Conductor Size | 14-6AWG(CU)/12-6AWG(AL) | Actuator | N/A |
| Auxiliary Contacts | N/A | Frame | N/A |
| Trip Type | Thermal Magnetic | Dimensions | 3 in L x 3 in W x 2 in H |
| Standards | UL489 Listed | Application | For Electrical Distribution |
| UPC | 783643148475 |
Packages
| 1 - UNIT - 1 |