MERSEN NLJ600 NEUTRAL LINK J 600V 600A
Description
Neutral link used to replace Class J fuses . 600V 600A
Specifications
| Brand Name | Ferraz Shawmut | Voltage Rating | 600 VAC |
| Type | Neutral Link | Amperage Rating | 600 A |
| Application | Used in place of a fuse | UPC | 782001343156 |
Packages
| 5 - UNIT - (5) |