Abbotsford
GOUNLS60

MERSEN NLS60 71279-LINK,NEUTRAL AG PLT

Price $80.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NLS60

Description

Neutral link used to replace Class H fuses . 600V 60A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 60 A
Application Used in place of a fuse UPC 782001712792

Packages

1 - UNIT - 1